Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage boxes, LIGHT BOX

Storage boxes, LIGHT BOX

2,3 L, External: 205×170×100 mm
Top (internal): 180W×150D mm
Bottom (internal): 165W×135D mm
Catalog # MULC2292
Supplier:   MULTIROIR
Storage boxes, LIGHT BOX
Catalog # MULC2292
Supplier:  MULTIROIR
Storage boxes, LIGHT BOX
Storage boxes, LIGHT BOX

2,3 L, External: 205×170×100 mm
Top (internal): 180W×150D mm
Bottom (internal): 165W×135D mm

Price
32,90 €
Log in for availability
1 * 5 ST
Product Details & Documents

Made of polypropylene.

  • Totally transparent
  • Slip lid with secure clip locking system
  • Shock resistant

These storage boxes are perfectly suited to the storage and organisation of differently sized products. The contents can be easily identified through the transparent material.

Specifications
  • Capacity:
    2,3 L
  • Seq:
    02
  • W×D×H:
    External: 205×170×100 mm
    Top (internal): 180W×150D mm
    Bottom (internal): 165W×135D mm