VWR® Basic, Aprons, PE
Loose, Green, 800×1250 mm
113-9104
Disposable aprons made of PE film.
- Free from natural rubber latex
- Available loose or blocked
L×W: 1250×800 mm / 1400×800 mm / 1600×800 mm
Thickness: 20, 50 or 100 µm
- Colour:Green
- Description:Loose
- Seq:07
- W×L:800×1250 mm



