VWR® Basic, Aprons, PE
Blocked, Yellow, 800×1250 mm
Catalog # 113-9097
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable aprons made of PE film.
- Free from natural rubber latex
- Available loose or blocked
L×W: 1250×800 mm / 1400×800 mm / 1600×800 mm
Thickness: 20, 50 or 100 µm
Specifications
- Colour:Yellow
- Description:Blocked
- Seq:03
- W×L:800×1250 mm



