Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Basic, Aprons, PE

VWR® Basic, Aprons, PE

Blocked, Red, 800×1250 mm
Catalog # 113-9099
Supplier:   VWR Collection
VWR® Basic, Aprons, PE
Catalog # 113-9099
Supplier:  VWR Collection
VWR® Basic, Aprons, PE
VWR® Basic, Aprons, PE

Blocked, Red, 800×1250 mm

Price
45,50 €
Log in for availability
1 * 500 ST
Product Details & Documents

Disposable aprons made of PE film.

  • Free from natural rubber latex
  • Available loose or blocked

L×W: 1250×800 mm / 1400×800 mm / 1600×800 mm

Thickness: 20, 50 or 100 µm

Specifications
  • Colour:
    Red
  • Description:
    Blocked
  • Seq:
    05
  • W×L:
    800×1250 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.