VWR® Basic, Aprons, PE
Blocked, White, 800×1250 mm
Catalog # 113-9095
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable aprons made of PE film.
- Free from natural rubber latex
- Available loose or blocked
L×W: 1250×800 mm / 1400×800 mm / 1600×800 mm
Thickness: 20, 50 or 100 µm
Documents
Food contact certificate C Food Contact, BPA, Phthalates Certificate
Additional Product Details
TDS VWR® Basic Apron PE Blocked 20 µm TDS VWR® Basic Apron PE Blocked 50 µm TDS VWR® Basic Apron PE Loose 100 µm TDS VWR® Basic Apron PE Loose 20 µm
Datasheet
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Colour:White
- Description:Blocked
- Seq:01
- W×L:800×1250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



