VWR® Basic, Aprons, PE
White, 800×1250 mm
Catalog # 113-9093
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable aprons made of PE film.
- Free from natural rubber latex
- Available in two different sizes
Thickness: 20 µm
Packaging: 50 pieces per bag, 10 bags per case.
Documents
Food contact certificate C Food Contact, BPA, Phthalates Certificate
Additional Product Details
TDS VWR® Basic Apron PE 20 µm
Datasheet
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Colour:White
- W×L:800×1250 mm
- Thickness:20 µm
- Cat. No.:113-9093
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



