Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Basic, Aprons, PE

VWR® Basic, Aprons, PE

Blocked, Blue, 800×1250 mm
Catalog # 113-9100
Supplier:   VWR Collection
VWR® Basic, Aprons, PE
Catalog # 113-9100
Supplier:  VWR Collection
VWR® Basic, Aprons, PE
VWR® Basic, Aprons, PE

Blocked, Blue, 800×1250 mm

Price
59,30 €
Log in for availability
1 * 250 ST
Product Details & Documents

Disposable aprons made of PE film.

  • Free from natural rubber latex
  • Available loose or blocked

L×W: 1250×800 mm / 1400×800 mm / 1600×800 mm

Thickness: 20, 50 or 100 µm

Specifications
  • Colour:
    Blue
  • Description:
    Blocked
  • Seq:
    09
  • W×L:
    800×1250 mm