Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Basic, Shoe Covers

VWR® Basic, Shoe Covers

70 µm, Blue, U*
Catalog # 113-9090
Supplier:   VWR Collection
VWR® Basic, Shoe Covers
Catalog # 113-9090
Supplier:  VWR Collection
VWR® Basic, Shoe Covers
VWR® Basic, Shoe Covers

70 µm, Blue, U*

Price
104,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Disposable shoe covers made of CPE film.

  • Free from natural rubber latex
  • Available in different colours

L×W: 410×170 mm

Thickness: 25, 40 or 70 µm

* One size fits all

Packaging: 10 pieces per bundle, 10 bundles per bag, 10 bags per case.

Specifications
  • Shoe size:
    U*
  • Colour:
    Blue
  • Description:
    70 µm
  • Seq:
    07
  • Cat. No.:
    113-9090
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.