Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Basic, Sleeve Protectors

VWR® Basic, Sleeve Protectors

Yellow, 400 mm
Catalog # 113-9075
Supplier:   VWR Collection
VWR® Basic, Sleeve Protectors
Catalog # 113-9075
Supplier:  VWR Collection
VWR® Basic, Sleeve Protectors
VWR® Basic, Sleeve Protectors

Yellow, 400 mm

Price
60,70 €
Connexion Pour la disponibilité
1 * 1.000 ST
Product Details & Documents

Disposable sleeve protectors made of PE film.

  • Free from natural rubber latex
  • Available in different colours

L×W: 400×200 mm

Thickness: 20 or 40 µm

Emballage: 100 pieces per bag, 10 bags per case.

Spécifications
  • Colour:
    Yellow
  • Length:
    400 mm
  • Seq:
    03