VWR® Basic, Sleeve Protectors
Green, 400 mm
Catalog # 113-9076
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable sleeve protectors made of PE film.
- Free from natural rubber latex
- Available in different colours
L×W: 400×200 mm
Thickness: 20 or 40 µm
Packaging: 100 pieces per bag, 10 bags per case.
Documents
Specifications
- Colour:Green
- Length:400 mm
- Seq:04



