Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR® Basic, Sleeve Protectors

Red, 400 mm
  113-9077
VWR® Basic, Sleeve Protectors
  113-9077
VWR® Basic, Sleeve Protectors
VWR® Basic, Sleeve Protectors

Red, 400 mm

 
60,70 €
   
1 * 1.000 ST
 

Disposable sleeve protectors made of PE film.

  • Free from natural rubber latex
  • Available in different colours

L×W: 400×200 mm

Thickness: 20 or 40 µm

Packaging: 100 pieces per bag, 10 bags per case.

 
  • Colour:
    Red
  • Length:
    400 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.