Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Boxes for Vials

Storage Boxes for Vials

Storage box for EPA screw neck vials N 24 (20 ml, 30 ml, 40 m), 16, 130×130×102 mm
Catalog # MANA702517
Supplier:   MACHEREY-NAGEL
Storage Boxes for Vials
Catalog # MANA702517
Supplier:  MACHEREY-NAGEL
Storage Boxes for Vials
Storage Boxes for Vials

Storage box for EPA screw neck vials N 24 (20 ml, 30 ml, 40 m), 16, 130×130×102 mm

Price
34,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Boxes are made from blue plastic with integrated or removable divider and transparent lid.

  • Allow a secure transportation of sample vials
  • Safe standing position in dividers designed for the respective diameter
  • Available for all 1,5 ml vials (standard volume), for crimp and screw neck vials N 13 and for headspace vials with screw neck N 18 or crimp neck N 20, respectively
  • Also available for EPA screw neck vials N 24 as well as for storage vials N 15

Ideal for space-saving storage in fridges and freezers, since the transparent lid prevents condensations on the closures and thus avoids a possible contamination in the cooling unit.

Documents

Specifications
  • Compartments:
    16
  • W×D×H ext.:
    130×130×102 mm
  • Description:
    Storage box for EPA screw neck vials N 24 (20 ml, 30 ml, 40 m)
  • Seq:
    04