Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Basic, Overalls, with Hood

VWR® Basic, Overalls, with Hood

White, 3XL
Catalog # 113-9031
Supplier:   VWR Collection
VWR® Basic, Overalls, with Hood
Catalog # 113-9031
Supplier:  VWR Collection
VWR® Basic, Overalls, with Hood
VWR® Basic, Overalls, with Hood

White, 3XL

Price
324,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

These disposable overalls, with hood, are made from non woven PE-laminated, PP fabric.

  • Hood
  • Zip closure (one direction)
  • Elasticated wrists
  • Free from natural rubber latex

Weight: 40 g/m²

Packaging: 1 piece per bag, 50 bags per case.

Specifications
  • Clothing Size:
    3XL
  • Colour:
    White
  • Seq:
    06
  • Cat. No.:
    113-9031
  • Garment application:
    General Purpose|Laboratory
  • Weight:
    40 g/m²