VWR® Basic, Visitor Coats, SPP, with Pockets
White, XL, 108 cm
113-8980
These disposable visitor coats, with collar, are made from non woven, SPP fabric.
- Press stud closure
- Elastic wrists
- One breast pocket or one breast and one side pocket
- Free from natural rubber latex
Weight: 30 or 40 g/m²
Packaging: 1 piece per bag, 50 bags per case.
Documents
Food contact certificate F
Additional Product Details
TDS VWR® Basic Visitor Coat 2 Pockets with Snap 30G SPP TDS VWR® Basic Visitor Coat 2 Pockets with Snap 40G SPP
Datasheet
VWR® Non Regulated Disposables for Production
Product Literature
- Clothing Size:XL
- Colour:White
- Length:108 cm
- Seq:05
- Cat. No.:113-8980
- Model:With 2 pockets
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps
- Weight:40 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



