Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Basic, Visitor Coats, SPP, with Pockets

VWR® Basic, Visitor Coats, SPP, with Pockets

White, XXL, 112 cm
Catalog # 113-8974
Supplier:   VWR Collection
VWR® Basic, Visitor Coats, SPP, with Pockets
Catalog # 113-8974
Supplier:  VWR Collection
VWR® Basic, Visitor Coats, SPP, with Pockets
VWR® Basic, Visitor Coats, SPP, with Pockets

White, XXL, 112 cm

Price
179,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

These disposable visitor coats, with collar, are made from non woven, SPP fabric.

  • Press stud closure
  • Elastic wrists
  • One breast pocket or one breast and one side pocket
  • Free from natural rubber latex

Weight: 30 or 40 g/m²

Packaging: 1 piece per bag, 50 bags per case.

Specifications
  • Clothing Size:
    XXL
  • Colour:
    White
  • Length:
    112 cm
  • Seq:
    03
  • Cat. No.:
    113-8974
  • Model:
    With 1 pocket
  • Garment application:
    General Purpose|Laboratory
  • Gender:
    Unisex
  • Pockets:
    With pockets
  • Closure type:
    Press studs / snaps
  • Weight:
    30 g/m²