VWR® Basic, Shoe Covers, SPP
Anti-skid, Blue, U*, 170 mm, 410 mm
Catalog # 113-9053
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable shoe covers are made from a non woven SPP fabric.
- Free from natural rubber latex
- Available with anti-skid sole
L×H: 410×170 mm
Weight: 40 g/m²
* One size fits all
Packaging: 10 pieces per bundle, 10 bundles per bag, 3 bags per case.
Documents
Food contact certificate F
Additional Product Details
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Shoe size:U*
- Colour:Blue
- Description:Anti-skid
- Height:170 mm
- Length:410 mm
- Seq:03



