VWR® Basic, Shoe Covers, SPP
Standard, White, U*, 170 mm, 410 mm
Catalog # 113-8929
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable shoe covers are made from a non woven SPP fabric.
- Free from natural rubber latex
- Available with anti-skid sole
L×H: 410×170 mm
Weight: 40 g/m²
* One size fits all
Packaging: 10 pieces per bundle, 10 bundles per bag, 3 bags per case.
Documents
Food contact certificate F
Additional Product Details
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Shoe size:U*
- Colour:White
- Description:Standard
- Height:170 mm
- Length:410 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



