Cleaning cloths, MicroClean Plus
Red, 400×450 mm, 5 cloths/pack
Catalog # VILE152531
Supplier: FHP VILEDA SCS
Jump to:
Product Details & Documents
MicroClean Plus is a high performance cleaning cloth made from a uniquely fine microfibre (70% polyester and 30% polyamide). Great streak- and lint-free results are achieved with just one wipe. Ideal for quick dirt removal even without chemicals.
- Extremly durable
- Micron Fibre Technology for deeper and more effective cleaning
- MicroClean dries quickly: Bacteria growth is prevented
- Washable and reusable: Reduces waste and protects the environment
- Colour coding system allows a cleaning process according to hygiene standards
MicroClean Plus is suitable for demanding cleaning tasks in general building cleaning and Hotels/Restaurants/Catering on every kind of surface - with or without cleaning agents.
Specifications
- Packed:5 cloths/pack
- Colour:Red
- L×W:400×450 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



