ASTM precision thermometers, stem type
ASTM S64C, with 5 calibration points, +25...+55 °C, 0,1 °C, 401 mm, Blue, Total, 6 - 8 mm
Catalog # SCNL1202064S/04/5P
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision thermometers are available with DAkks calibration certificate.
- Round, white back capillary form
Blue filling, stem type
Packaging: Packed individualy in a square plastic sleeve.
Specifications
- Ø:6 - 8 mm
- Immersion depth:Total
- Description:ASTM S64C, with 5 calibration points
- Length:401 mm
- Seq:06
- Division:0,1 °C
- Filling:Blue
- Range:+25...+55 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



