Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Storage Boxes, Rectangular

15 l, Grey, 400×300×215 mm, HDPE, 1,09 kg
  CORAG119677
Storage Boxes, Rectangular
  CORAG119677
Storage Boxes, Rectangular

15 l, Grey, 400×300×215 mm, HDPE, 1,09 kg

 
 
   
1 * 1 ST
 

These rectangular storage boxes made from HDPE are ideal for sub-zero and ambient temperature storage and transporting raw materials.

  • No gaps or overlaps, rounded corners for easy cleaning
  • Machine washable
  • Optional lid for improved hygiene
  • Stackable with and without lid
  • Vertical lateral reinforcements for increased load support
  • Compatible with Gilac 4- and 6-wheel dollies

 : Lids need to be ordered separately.

 
  • Capacity:
    15 l
  • Colour:
    Grey
  • Material:
    HDPE
  • Seq:
    02
  • W×D×H:
    400×300×215 mm
  • Weight:
    1,09 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.