Storage Boxes, Rectangular
Lid for 12 and 15 l containers, White, 400×300×30 mm, HDPE, 0,32 kg
Catalog # CORAG118921
Supplier: Gilac PROFESSIONNEL
Jump to:
Product Details & Documents
These rectangular storage boxes made from HDPE are ideal for sub-zero and ambient temperature storage and transporting raw materials.
- No gaps or overlaps, rounded corners for easy cleaning
- Machine washable
- Optional lid for improved hygiene
- Stackable with and without lid
- Vertical lateral reinforcements for increased load support
- Compatible with Gilac 4- and 6-wheel dollies
Ordering information: Lids need to be ordered separately.
Specifications
- Colour:White
- Description:Lid for 12 and 15 l containers
- Material:HDPE
- Seq:07
- W×D×H:400×300×30 mm
- Weight:0,32 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



