Assistent® Pipette Brushes
Pipette brush for 10 ml measuring pipettes, Hog bristle, 100 mm, 12 mm, Wire, 400 mm
Catalog # HECH42589010
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Brushes for cleaning an assortment of pipette types.
- Galvanised wire handle
- Available with natural or nylon bristles
Documents
TDS Assistent Pipette Brushes.pdf
Datasheet
Specifications
- Bristle material:Hog bristle
- Brush head Ø:12 mm
- Handle material:Wire
- Description:Pipette brush for 10 ml measuring pipettes
- Seq:03
- Total length:400 mm
- Brush head length:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



