Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Precision thermometer, white, +20…+230 °C, 1,0 °C, 250 mm, Red, 6,0 - 6,5 mm
Catalog # AMARM250470-FL
Supplier:   Amarell
Precision thermometers
Catalog # AMARM250470-FL
Supplier:  Amarell
Precision thermometers

Precision thermometer, white, +20…+230 °C, 1,0 °C, 250 mm, Red, 6,0 - 6,5 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Melting point thermometers according to Kofler.

  • Round top finish in transparent square plastic case
  • Durable pigment
  • Solid stem

These thermometers are suitable for government verification.

Specifications
  • Ø:
    6,0 - 6,5 mm
  • Description:
    Precision thermometer, white
  • Length:
    250 mm
  • Seq:
    01
  • Division:
    1,0 °C
  • Filling:
    Red
  • Range:
    +20…+230 °C