Precision thermometers
Precision thermometer, white, +50...+150 °C, ±0,5 °C, 300 mm, Red, 6,5 mm
Catalog # AMARM247302-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These thermometers are suitable for government verification.
- Round top finish in transparent square plastic case
- Durable pigment
- Solid stem and total immersion
Certifications: Supplied with DIN 12785 certificate.
Documents
AMARM247302-FLDKD3_TDS_EN
Datasheet
Specifications
- Ø:6,5 mm
- Description:Precision thermometer, white
- Length:300 mm
- Seq:02
- Accuracy:±0,5 °C
- Filling:Red
- Range:+50...+150 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



