Precision thermometers
Calibrated thermometer, richter-top finish with button, capillary tube specially coated, −10...+60 °C, ±0,1 %, 450 mm, Blue special liquid, 9,0 - 9,5 mm
Catalogus # AMARL26000-CB
Leverancier: Amarell
Ga naar:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
: Packaged in transparent square plastic case.
Specificaties
- Ø:9,0 - 9,5 mm
- Description:Calibrated thermometer, richter-top finish with button, capillary tube specially coated
- Length:450 mm
- Seq:22
- Accuracy:±0,1 %
- Filling:Blue special liquid
- Range:−10...+60 °C



