Precision thermometers
Calibrated thermometer, richter-top finish with button, capillary tube specially coated, 0...50 °C, ±0,1 %, 420 mm, Blue special liquid, 8,5 - 9,0 mm
N° de catalogue AMARL25998-CB
Fournisseur: Amarell
Aller à :
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
Packaging: Packaged in transparent square plastic case.
Documents
AMARL25992-FL_TDS.pdf
Datasheet
Spécifications
- Ø:8,5 - 9,0 mm
- Description:Calibrated thermometer, richter-top finish with button, capillary tube specially coated
- Length:420 mm
- Seq:18
- Accuracy:±0,1 %
- Filling:Blue special liquid
- Range:0...50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



