Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Calibrated thermometer, richter-top finish with button, capillary tube specially coated, 0...50 °C, ±0,1 %, 420 mm, Blue special liquid, 8,0 - 9,0 mm
Catalog # AMARL25992-CB
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25992-CB
Supplier:  Amarell
Precision thermometers

Calibrated thermometer, richter-top finish with button, capillary tube specially coated, 0...50 °C, ±0,1 %, 420 mm, Blue special liquid, 8,0 - 9,0 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

 : Packaged in transparent square plastic case.

Specifications
  • Ø:
    8,0 - 9,0 mm
  • Description:
    Calibrated thermometer, richter-top finish with button, capillary tube specially coated
  • Length:
    420 mm
  • Seq:
    14
  • Accuracy:
    ±0,1 %
  • Filling:
    Blue special liquid
  • Range:
    0...50 °C