Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Precision thermometers

Richter-top finish with button, capillary lens front, −5...+150 °C, ±0,2 %, 480 mm, Red special liquid, 9,0 - 9,5 mm
Catalog # AMARL25952-FL
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25952-FL
Supplier:  Amarell
Precision thermometers

Richter-top finish with button, capillary lens front, −5...+150 °C, ±0,2 %, 480 mm, Red special liquid, 9,0 - 9,5 mm

Price
119,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

 : Packaged in transparent square plastic case.

Specifications
  • Ø:
    9,0 - 9,5 mm
  • Description:
    Richter-top finish with button, capillary lens front
  • Length:
    480 mm
  • Seq:
    86
  • Accuracy:
    ±0,2 %
  • Filling:
    Red special liquid
  • Range:
    −5...+150 °C