Precision thermometers
Calibrated thermometer, richter-top finish with button, capillary tube specially coated, −5...+150 °C, ±0,2 %, 480 mm, Blue special liquid, 9,0 - 9,5 mm
Catalog # AMARL25952-CB
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
: Packaged in transparent square plastic case.
Specifications
- Ø:9,0 - 9,5 mm
- Description:Calibrated thermometer, richter-top finish with button, capillary tube specially coated
- Length:480 mm
- Seq:23
- Accuracy:±0,2 %
- Filling:Blue special liquid
- Range:−5...+150 °C



