Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, S50

Density hydrometers, S50

Density hydrometer, S50, 1,95 - 2,00 g/cm³, 0,002 g/cm³, 190 mm
Catalog # AMARH811154
Supplier:   Amarell
Density hydrometers, S50
Catalog # AMARH811154
Supplier:  Amarell
Density hydrometers, S50

Density hydrometer, S50, 1,95 - 2,00 g/cm³, 0,002 g/cm³, 190 mm

Price
94,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers in a wide range of measuring scales.

  • Shot weighted body
  • Paper scale with colour code and type designation

Suitable for government verification.

Certifications: DIN 12791

Packaging: In a transparent plastic case.

Specifications
  • Description:
    Density hydrometer
  • Length:
    190 mm
  • Seq:
    28
  • Division:
    0,002 g/cm³
  • Model:
    S50
  • Range:
    1,95 - 2,00 g/cm³