Density hydrometers, S50
Density hydrometer, S50, 1,80 - 1,85 g/cm³, 0,002 g/cm³, 190 mm
Catalog # AMARH811148
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers in a wide range of measuring scales.
- Shot weighted body
- Paper scale with colour code and type designation
Suitable for government verification.
Certifications: DIN 12791
Packaging: In a transparent plastic case.
Specifications
- Description:Density hydrometer
- Length:190 mm
- Division:0,002 g/cm³
- Model:S50
- Range:1,80 - 1,85 g/cm³



