Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometer

Precision thermometer

Dropping point thermometer, +100…+230 °C, ±1 °C, 240 mm, Gallium, 10 mm
Catalog # AMARM235004-GA
Supplier:   Amarell
Precision thermometer
Catalog # AMARM235004-GA
Supplier:  Amarell
Precision thermometer

Dropping point thermometer, +100…+230 °C, ±1 °C, 240 mm, Gallium, 10 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Dropping point thermometers according to Ubbelohde.

  • Richter-top finish
  • Colourless, prismatic capillary
  • Red or gallium filled

These enclosed milk glass scale thermometers are suitable for government verification or for government calibration.

Certifications: Conforms to DIN 12785.

Ordering information: Available with or without verification certificate.

Packaging: Packed in a transparent square plastic case.

Documents

Specifications
  • Ø:
    10 mm
  • Description:
    Dropping point thermometer
  • Length:
    240 mm
  • Seq:
    04
  • Accuracy:
    ±1 °C
  • Filling:
    Gallium
  • Range:
    +100…+230 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Metal case with metal ferrules, DIN 51801, mounted on dropping point therm
    Metal case with metal ferrules, DIN 51801, mounted on dropping point therm
    AMARM235030
    Log in for availability
    1 * 1 ST - 66,60 €

Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.