Density hydrometers, S50
Density hydrometer, S50, 1,20 - 1,25 g/cm³, 0,002 g/cm³, 190 mm
Catalog # AMARH811124
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers in a wide range of measuring scales.
- Shot weighted body
- Paper scale with colour code and type designation
Suitable for government verification.
Certifications: DIN 12791
Packaging: In a transparent plastic case.
Specifications
- Description:Density hydrometer
- Length:190 mm
- Division:0,002 g/cm³
- Model:S50
- Range:1,20 - 1,25 g/cm³
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



