Precision thermometers
Calibrated thermometer, richter-top finish with button, capillary tube specially coated, DIN 12 775, 0...200 °C, ±0,5 %, 400 mm, Blue special liquid, 8,5 - 9,0 mm
Catalog # AMARL25928-CB
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
: Packaged in transparent square plastic case.
Specifications
- Ø:8,5 - 9,0 mm
- Description:Calibrated thermometer, richter-top finish with button, capillary tube specially coated, DIN 12 775
- Length:400 mm
- Seq:7
- Accuracy:±0,5 %
- Filling:Blue special liquid
- Range:0...200 °C



