Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Richter-top finish with button, capillary prism, DIN 12 775, 0...50 °C, ±0,5 %, 220 mm, Red special liquid, 8,0 - 8,5 mm
Catalog # AMARL25922-FL/WC
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25922-FL/WC
Supplier:  Amarell
Precision thermometers

Richter-top finish with button, capillary prism, DIN 12 775, 0...50 °C, ±0,5 %, 220 mm, Red special liquid, 8,0 - 8,5 mm

Price
121,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

 : Packaged in transparent square plastic case.

Specifications
  • Ø:
    8,0 - 8,5 mm
  • Description:
    Richter-top finish with button, capillary prism, DIN 12 775
  • Length:
    220 mm
  • Seq:
    49
  • Accuracy:
    ±0,5 %
  • Filling:
    Red special liquid
  • Range:
    0...50 °C