Specific gravity hydrometers
1,500 - 2,000 °SG, 0,005 °SG, 285 mm
Catalog # AMARH801924
Supplier: Amarell
Jump to:
Product Details & Documents
These hydrometers are designed for the ranges of 0,600 up to 2,000 °SG.
- Without thermometer
- Paper scale
- Shot weighted body
Reference temperature: 28,9/28,9 °C resp. 84 °F.
Delivery information: Supplied in a transparent plastic case.
Specifications
- Length:285 mm
- Seq:24
- Division:0,005 °SG
- Range:1,500 - 2,000 °SG
- Cat. No.:AMARH801924
- Accuracy:±1



