Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specific gravity hydrometers

Specific gravity hydrometers

1,000 - 1,500 °SG, 0,005 °SG, 285 mm
Catalog # AMARH801922
Supplier:   Amarell
Specific gravity hydrometers
Catalog # AMARH801922
Supplier:  Amarell
Specific gravity hydrometers

1,000 - 1,500 °SG, 0,005 °SG, 285 mm

Price
18,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

These hydrometers are designed for the ranges of 0,600 up to 2,000 °SG.

  • Without thermometer
  • Paper scale
  • Shot weighted body

Reference temperature: 28,9/28,9 °C resp. 84 °F.

Delivery information: Supplied in a transparent plastic case.

Specifications
  • Length:
    285 mm
  • Seq:
    23
  • Division:
    0,005 °SG
  • Range:
    1,000 - 1,500 °SG
  • Cat. No.:
    AMARH801922
  • Accuracy:
    ±1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.