Specific gravity hydrometers
1,900 - 2,000 °SG, 0,001 °SG, 300 mm
Catalog # AMARH801876
Supplier: Amarell
Jump to:
Product Details & Documents
These hydrometers are designed for the ranges of 0,600 up to 2,000 °SG.
- Without thermometer
- Paper scale
- Shot weighted body
Reference temperature: 28,9/28,9 °C resp. 84 °F.
Livraison: Supplied in a transparent plastic case.
Specifications
- Length:300 mm
- Seq:14
- Division:0,001 °SG
- Range:1,900 - 2,000 °SG
- Cat. No.:AMARH801876
- Accuracy:±1



