Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specific gravity hydrometers

Specific gravity hydrometers

0,900 - 1,000 °SG, 0,001 °SG, 300 mm
Catalog # AMARH801856
Supplier:   Amarell
Specific gravity hydrometers
Catalog # AMARH801856
Supplier:  Amarell
Specific gravity hydrometers

0,900 - 1,000 °SG, 0,001 °SG, 300 mm

Price
17,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

These hydrometers are designed for the ranges of 0,600 up to 2,000 °SG.

  • Without thermometer
  • Paper scale
  • Shot weighted body

Reference temperature: 28,9/28,9 °C resp. 84 °F.

Delivery information: Supplied in a transparent plastic case.

Specifications
  • Length:
    300 mm
  • Seq:
    04
  • Division:
    0,001 °SG
  • Range:
    0,900 - 1,000 °SG
  • Cat. No.:
    AMARH801856
  • Accuracy:
    ±1