Precision thermometers
Richter-top finish with button, capillary lens front, 0...50 °C, ±1,0 %, 250 mm, Red special liquid, 8,0 - 8,5 mm
Catalog # AMARL25900-FL/VC
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
: Packaged in transparent square plastic case.
Specifications
- Ø:8,0 - 8,5 mm
- Description:Richter-top finish with button, capillary lens front
- Length:250 mm
- Seq:43
- Accuracy:±1,0 %
- Filling:Red special liquid
- Range:0...50 °C



