Density hydrometers
Hydrometer 20, 1,840 - 1,900 g/cm³, 0,001 g/cm³, 160 mm
Catalog # AMARH800042
Supplier: Amarell
Jump to:
Product Details & Documents
General purpose hydrometers for density areas.
- Paper scale and shot weighted body
- Hydrometer accuracy ±1 scale division
- Thermometer inside the hydrometer body
Used in laboratories and industry.
Specifications
- Description:Hydrometer 20
- Length:160 mm
- Seq:21
- Division:0,001 g/cm³
- Range:1,840 - 1,900 g/cm³
- Cat. No.:AMARH800042



