Partial immerstion thermometers
−10...+150 °C, 1,0 °C, 300 mm, Red special liquid, 76 mm
Catalog # AMARG11616-FL
Supplier: Amarell
Jump to:
Product Details & Documents
Thermometers are permanently marked.
- Celsius scale
- Partial immersion
- Yellow back
Immersion depth: 76 mm.
Specifications
- Immersion depth:76 mm
- Length:300 mm
- Seq:03
- Division:1,0 °C
- Filling:Red special liquid
- Range:−10...+150 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



