Order Entry
Belgium
Orders LinkContactUsLinkComponent
Environmentally friendly thermometers

Environmentally friendly thermometers

Solid stem, −10...+150 °C, ±1,0 °C, 1 °C, 300 mm, 76 mm, 6,0 - 7,0 mm
Catalog # AMARG11396-EF
Supplier:   Amarell
Environmentally friendly thermometers
Catalog # AMARG11396-EF
Supplier:  Amarell
Environmentally friendly thermometers
Environmentally friendly thermometers

Solid stem, −10...+150 °C, ±1,0 °C, 1 °C, 300 mm, 76 mm, 6,0 - 7,0 mm

Price
32,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

These thermometers are designed for everyday use thanks to a non toxic green fluid. Choose either solid stem to reduce risk of accidental breakage or enclosed scale with milk glass for additional accuracy.

  • Safe
  • Mercury-free
  • Solid stem or enclosed scale

Filling: organic liquid

Length: 300 mm

Immersion depth: 76 mm

Documents

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    76 mm
  • Description:
    Solid stem
  • Length:
    300 mm
  • Seq:
    07
  • Accuracy:
    ±1,0 °C
  • Division:
    1 °C
  • Range:
    −10...+150 °C