Environmentally friendly thermometers
Solid stem, −10...+250 °C, ±1,0 °C, 2 °C, 300 mm, 76 mm, 7,0 - 8,0 mm
Catalog # AMARG11380-EF
Supplier: Amarell
Jump to:
Product Details & Documents
These thermometers are designed for everyday use thanks to a non toxic green fluid. Choose either solid stem to reduce risk of accidental breakage or enclosed scale with milk glass for additional accuracy.
- Safe
- Mercury-free
- Solid stem or enclosed scale
Filling: organic liquid
Length: 300 mm
Immersion depth: 76 mm
Specifications
- Ø:7,0 - 8,0 mm
- Immersion depth:76 mm
- Description:Solid stem
- Length:300 mm
- Seq:08
- Accuracy:±1,0 °C
- Division:2 °C
- Range:−10...+250 °C



