Order Entry
Belgium
Orders LinkContactUsLinkComponent
Environmentally friendly thermometers

Environmentally friendly thermometers

Solid stem, −10...+110 °C, ±1,0 °C, 1 °C, 300 mm, 76 mm, 7,0 - 8,0 mm
Catalog # AMARG11374-EF
Supplier:   Amarell
Environmentally friendly thermometers
Catalog # AMARG11374-EF
Supplier:  Amarell
Environmentally friendly thermometers
Environmentally friendly thermometers

Solid stem, −10...+110 °C, ±1,0 °C, 1 °C, 300 mm, 76 mm, 7,0 - 8,0 mm

Price
32,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

These thermometers are designed for everyday use thanks to a non toxic green fluid. Choose either solid stem to reduce risk of accidental breakage or enclosed scale with milk glass for additional accuracy.

  • Safe
  • Mercury-free
  • Solid stem or enclosed scale

Filling: organic liquid

Length: 300 mm

Immersion depth: 76 mm

Documents

Specifications
  • Ø:
    7,0 - 8,0 mm
  • Immersion depth:
    76 mm
  • Description:
    Solid stem
  • Length:
    300 mm
  • Seq:
    01
  • Accuracy:
    ±1,0 °C
  • Division:
    1 °C
  • Range:
    −10...+110 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.