Precision thermometers
−5...+100 °C, ±0,2 %, 420 mm, Red special liquid, 6 - 7 mm
Catalog # AMARL27358-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These thermometers are suitable for government verification or calibration.
- With ring at top
- Durable pigment
- Solid stem
: Packed in a transparent square plastic case.
Specifications
- Ø:6 - 7 mm
- Length:420 mm
- Seq:07
- Accuracy:±0,2 %
- Filling:Red special liquid
- Range:−5...+100 °C



