Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

−10...+100 °C, ±0,5 %, 300 mm, Red special liquid, 6 - 7 mm
Catalog # AMARL27334-FL
Supplier:   Amarell
Precision thermometers
Catalog # AMARL27334-FL
Supplier:  Amarell
Precision thermometers

−10...+100 °C, ±0,5 %, 300 mm, Red special liquid, 6 - 7 mm

Price
49,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These thermometers are suitable for government verification or calibration.

  • With ring at top
  • Durable pigment
  • Solid stem

Packaging: Packed in a transparent square plastic case.

Specifications
  • Ø:
    6 - 7 mm
  • Length:
    300 mm
  • Seq:
    01
  • Accuracy:
    ±0,5 %
  • Filling:
    Red special liquid
  • Range:
    −10...+100 °C