Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

−10...+150 °C, ±1,0 %, 305 mm, Red special liquid, 6 - 7 mm
N° de catalogue AMARL27304-FL
Fournisseur:   Amarell
Precision thermometers
N° de catalogue AMARL27304-FL
Fournisseur:  Amarell
Precision thermometers

−10...+150 °C, ±1,0 %, 305 mm, Red special liquid, 6 - 7 mm

Prix
43,20 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These thermometers are suitable for government verification or calibration.

  • With ring at top
  • Durable pigment
  • Solid stem

Packaging: Packed in a transparent square plastic case.

Spécifications
  • Ø:
    6 - 7 mm
  • Length:
    305 mm
  • Seq:
    03
  • Accuracy:
    ±1,0 %
  • Filling:
    Red special liquid
  • Range:
    −10...+150 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.