Specific Gravity Hydrometers
Specific gravity hydrometer, 128 H - 62, 1,150 - 1,200 °SG, 0,001 °SG, 260 mm
Catalog # AMARH826916
Supplier: Amarell
Jump to:
Product Details & Documents
These general-purpose hydrometers are available with a thermometer inside the body or without a thermometer.
- Capillary prismatic
- Reliable and simple
- Paper scale with type designation
- Shot weighted body
: Supplied in a transparent plastic case.
Specifications
- Description:Specific gravity hydrometer
- Length:260 mm
- Seq:13
- Division:0,001 °SG
- Model:128 H - 62
- Range:1,150 - 1,200 °SG
- Cat. No.:AMARH826916
- Accuracy:±1 scale division
- Reference temperature:60/60 °F (except model AMARH826764-FL: 15 °C)



