Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specific Gravity Hydrometers

Specific Gravity Hydrometers

Specific gravity hydrometer, 103 H - 62, 0,700 - 0,750 °SG, 0,001 °SG, 260 mm
Catalog # AMARH826782
Supplier:   Amarell
Specific Gravity Hydrometers
Catalog # AMARH826782
Supplier:  Amarell
Specific Gravity Hydrometers

Specific gravity hydrometer, 103 H - 62, 0,700 - 0,750 °SG, 0,001 °SG, 260 mm

Price
45,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These general-purpose hydrometers are available with a thermometer inside the body or without a thermometer.

  • Capillary prismatic
  • Reliable and simple
  • Paper scale with type designation
  • Shot weighted body

Delivery information: Supplied in a transparent plastic case.

Specifications
  • Description:
    Specific gravity hydrometer
  • Length:
    260 mm
  • Seq:
    04
  • Division:
    0,001 °SG
  • Model:
    103 H - 62
  • Range:
    0,700 - 0,750 °SG
  • Cat. No.:
    AMARH826782
  • Accuracy:
    ±1 scale division
  • Reference temperature:
    60/60 °F (except model AMARH826764-FL: 15 °C)